Menu Search
PLC Specialized Function Module, (6) Inputs 5 VDC Input, (4) Outputs, 3 VDC Output
SIEMENS #6ES74501AP000AE0

SIMATIC Function Module, (6) Inputs 5 VDC Input, (4) Outputs, 3 VDC Output

SKU # 66264318365 Manufacturer Series: S7-400
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Counter Module
Inputs: 6 Inputs
Input Voltage Range: 5 VDC
Outputs: 4 Outputs
Output Voltage Range: 3Vdc
Backplane Current Load: 450mA at 5V DC

PLC Specialized: Type - Counter Module; Inputs - 6 Inputs; Input Voltage Range - 5 VDC; Outputs - 4 Outputs; Output Voltage Range - 3Vdc; Backplane Current Load - 450mA at 5V DC; Additional Information - Dimensions: 290 mm H x 25 mm W x 210 mm D; Manufacturer Series - Simatic S7-400

Additional Info: Dimensions: 290 mm H x 25 mm W x 210 mm D