Menu Search
PLC Specialized Expansion Module, (4) Inputs 24 VDC Input, 2 Outputs

SIEMENS #3UF73301AB000

Sirius Expansion Module, (4) Inputs 24 VDC Input, 2 Outputs

SKU #04089278987
Manufacturer Series: 3UF7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Failsafe Expansion Module
Inputs: 4 Inputs
Input Voltage Range: 24 VDC
Outputs: 2 Outputs
I/O Connection: Terminal

PLC Specialized: Type - Failsafe Expansion Module; Inputs - 4 Inputs; Input Voltage Range - 24 VDC; Outputs - 2 Outputs; I/O Connection - Terminal; Additional Information - Dimensions: 106 mm H x 45 mm W x 124 mm D, Degree of Protection: IP20; Manufacturer Series - SIRIUS 3UF7

Additional Info: Dimensions: 106 mm H x 45 mm W x 124 mm D, Degree of Protection: IP20