Menu Search
PLC Specialized Expansion Module, 24 VDC Input

SIEMENS #3RK33211AA10

Sirius Expansion Module, 24 VDC Input

SKU #75455497162
Manufacturer Series: 3RK3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Expansion Module
Inputs: 8 Inputs
Input Voltage Range: 24 VDC
I/O Connection: Terminal

PLC Specialized: Type - Expansion Module; Inputs - 8 Inputs; Input Voltage Range - 24 VDC; I/O Connection - Terminal; Additional Information - Operating Temperature: -20 to 60 degC(-4 to 140 degF), Degree of Protection: IP20; Manufacturer Series - SIRIUS 3RK3

Additional Info: Operating Temperature: -20 to 60 degC(-4 to 140 degF), Degree of Protection: IP20