Menu Search
PLC Specialized Expansion Module, 24 VDC Input, 8 Outputs
SIEMENS #3RK3311-2AA10

Sirius Expansion Module, 24 VDC Input, 8 Outputs

SKU # 75455496281 Manufacturer Series: 3RK3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Expansion Module
Input Voltage Range: 24 VDC
Outputs: 8
Backplane Current Load: 0.5A at 24V DC

Additional Info: Dimensions: 105 mm H x 22.5 mm W x 124 mm D, Degree Of Protection: IP20, Spring Loaded Terminals, Standard Rail Mounting