Menu Search
PLC Specialized Expansion Module, 24 VDC Input, 8 Outputs

SIEMENS #3RK32511AA10

Sirius Expansion Module, 24 VDC Input, 8 Outputs

SKU #75455497158
Manufacturer Series: 3RK3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Modular Safety Expansion Module
Input Voltage Range: 24 VDC
Outputs: 8 Outputs
I/O Connection: Terminal

Additional Info: Dimensions: 111 mm H x 45 mm W x 124 mm D, Degree of Protection: IP20, Operating Temperature: -20 to 60 deg C