Menu Search
PLC Specialized Expansion Module, 24 VDC Input, 4 Outputs
SIEMENS #3RK32421AA10

Sirius Expansion Module, 24 VDC Input, 4 Outputs

SKU # 75455497160 Manufacturer Series: 3RK3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Expansion Module
Input Voltage Range: 24 VDC
Outputs: 4
I/​O Connection: Terminal

PLC Specialized: Type - Expansion Module; Input Voltage Range - 24 VDC; Outputs - 4; I/O Connection - Terminal; Additional Information - Operating Temperature: -20 to 60 degC(-4 to 140 degF), Degree of Protection: IP20; Manufacturer Series - SIRIUS 3RK3

Additional Info: Operating Temperature: -20 to 60 degC(-4 to 140 degF), Degree of Protection: IP20