Menu Search
PLC Specialized Data Decoupling Module, 30 VDC Input, (2) Outputs, 30 VDC Output
SIEMENS #3RK19011DE221AA0

Data Decoupling Module, 30 VDC Input, (2) Outputs, 30 VDC Output

SKU # 04089265263
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Interface Slimline Module
Module Function: Ground Fault Detection
Input Voltage Range: 30 VDC
Outputs: 2
Output Voltage Range: 30Vdc
I/​O Connection: Terminal

PLC Specialized: Type - Interface Slimline Module; Module Function - Ground Fault Detection ; Input Voltage Range - 30 VDC; Outputs - 2; Output Voltage Range - 30Vdc; I/O Connection - Terminal; Additional Information - Operating Temperature: -25 to 70 degC(-13 to 158 degF), Degree of Protection: IP20

Additional Info: Operating Temperature: -25 to 70 degC(-13 to 158 degF), Degree of Protection: IP20