Menu Search
Search
SIEMENS #6ED10521FB000BA6

Logic Module, 12 I/O, 8 Digital Inputs, 115/230VAC, 115/230VDC

SKU # 66264339986
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Logic Controller
I/​O: 12
Digital Inputs: 8
Digital Outputs: (4) Relay
Voltage: 115/230V AC

PLC Programmable Controllers: Type - Programmable Logic Controller; I/O - 12; Digital Inputs - 8; Digital Outputs - (4) Relay; Voltage - 115/230VAC, 115/230VDC; Additional Information - Operating Temperature: 0 to 55 deg C (32 to 131 deg F), 200 Blocks Memory

Additional Info: Operating Temperature: 0 to 55 deg C (32 to 131 deg F), 200 Blocks Memory