Menu Search
PLC Programmable Controllers Programmable Logic Controller 40 I/O 110VAC 400mA at 24VDC

EATON #ELCM-PH40NNDR

Programmable Logic Controller 40 I/O 110VAC 400mA at 24VDC

SKU #78668540625
Manufacturer Series: ELCM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Programmable Logic Controller
I/O: 40
Digital Inputs: (24) 24VDC
Digital Outputs: (16) Relay
Input Real Power: 400mA at 24VDC
Voltage: 110V AC
Memory: 15872 Step Program, 10000 Word Data
Communication Ports: (1)RS-232 (2) RS-485
Programming: ELCSoft
Included Functions: Timer, Counter, (8) High-speed Counters

The next member of the ELC portfolio of controllers is the ELCM. This midrange family comprises brick style controllers, with expansion I/O modules. These all-in-one controllers combine inputs, outputs, logic processing and an integrated AC power supply into a compact package but also provide the means to expand as applications change or grow. The controller also provides 24 Vdc power for sensors, eliminating the space, wiring and expense of an additional power supply. And with three communication ports, the ELCM is able to interface into a local operator interface, connect to other controllers or supervisory computers and still maintain an open port for programming.

Additional Info: Operating Temperature: 0 to 55 deg C (32 to 131 deg F)