Menu Search

EATON #ELC-PV28NNDT

Programmable Logic Controller 28 I/O 24VDC 220mA at 24VDC

SKU: 78668585680
Manufacturer Series: Series ELC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Programmable Logic Controller
I/O: 28
Digital Inputs: (16) 24VDC
Digital Outputs: (12) Transistor
Input Real Power: 220mA at 24VDC
Voltage: 24V DC
Memory: 15872 Step Program, 10000 Word Data
Communication Ports: (2) RS-485
Programming: ELCSoft
Included Functions: Timer, Counter, Real-time Clock, (8) High-speed Counters
Description
The PV model has the most extensive feature set of the ELC controllers. It allows for maximum I/O expansion and is compatible with the same expansion modules, specialty modules and software. Programs written for the other controllers can be migrated to a PV model controller where greater speed or more I/O is required. Compared to the other ELC controllers.
Additional Info: Dimensions: 70 x 90 x 60 mm, Mounting Type : DIN Rail, Operating Temperature: 0 to 55 deg C (32 to 131 deg F)