Menu Search
Search
EATON #ELCB-PB24NNDR-1

Programmable Logic Controller 24 I/O 110VAC 400mA at 24VDC

SKU # 78668540595 Manufacturer Series: ELCB
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Logic Controller
I/​O: 24
Digital Inputs: (12) 24VDC
Digital Outputs: (12) Relay
Input Real Power: 400mA at 24VDC
Voltage: 110V AC
Communication Ports: (1)RS-232 (1) RS-485
Programming: ELCSoft

The ELCB controllers are the simplest and most affordable members of the ELC portfolio. With ELCB, the focus is on just enough control for applications up to 40 I/O points. These controllers pack a lot into a small, low-profile package. Like the ELCM controllers, these controllers are AC powered and provide 24 Vdc sensor power. But unlike the rest of the ELC family, the ELCB controllers do not offer expansion I/O. The ELCB is great as a standalone controller, or is capable of networking with other controllers, operator interfaces, drives, or other Modbus serial devices.