Menu Search
PLC Programmable Controllers Programmable Logic Controller 12 I/O 24VDC 5 mA

EATON #ELC2-PC12NNDR

Programmable Logic Controller 12 I/O 24VDC 5 mA

SKU #78668588617
Manufacturer Series: ELC2-PC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Programmable Logic Controller
I/O: 12
Digital Inputs: (8) 24VDC
Digital Outputs: (4) Relay
Input Real Power: 5 mA
Voltage: 24V DC
Memory: 16 Kstep
Communication Ports: (1)RS-232 (1) RS-485 (1)Modbus RTU (1) USB
Included Functions: Timer, Display, High Speed Counters

Additional Info: Dimensions: 4.0 x 4.5 x 3.0 in., Analog Output Resolution: 32-bit, Ladder Execution Time: 0.76 ┬Ás