Menu Search
PLC Processors Processing Unit; Central; RAM 8 MB Memory; 12.5 - 25.0 ns Program Scan Time; STEP 7 V5.4 or Higher with HSP 261 Programming; Forcible 512 Bit Memories, Peripheral I/O; 0.9A at 5VDC, 1.1A at 5VDC, 300mA at 24VDC Bus/Backplane Load

SIEMENS #6ES74162FP070AB0

SIMATIC Processing Unit; Central; RAM 8 MB Memory; 12.5 - 25.0 ns Program Scan Time; STEP 7 V5.4 or Higher with HSP 261 Programming; Forcible 512 Bit Memories, Peripheral I/O; 0.9A at 5VDC, 1.1A at 5VDC, 300mA at 24VDC Bus/Backplane Load

SKU #80476646413
Manufacturer Series: S7-400
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Central Processing Unit
Memory: RAM 8 MB
Program Scan Time: 12.5 - 25.0 ns
Programming: STEP 7 V5.4 or Higher with HSP 261
Max. I/O Capacity: Forcible: 512 Bit Memories, Peripheral I/O
Bus/Backplane Load: 0.9A at 5VDC, 1.1A at 5VDC, 300mA at 24VDC
Communication Ports: 1 x MPI/PROFIBUS DP, 1 x PROFINET (2 Ports), 1 x PROFIBUS DP, (2) RS 485

SIE 6ES74162FP070AB0 CPU 416F-2. MP