SIEMENS #6ES74143EM070AB0

Processing Unit; Central; RAM 4 MB Memory; 18.8 - 37.5 ns Program Scan Time; STEP 7 V5.5 or Higher with HSP 262 Programming; Forcible 256 Bit Memories, Distributed I/O; 1.3A at 5VDC, 1.6A at 5VDC, 300mA at 24VDC Bus/Backplane Load

SKU: 80476623423
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Central Processing Unit
Memory: RAM 4 MB
Program Scan Time: 18.8 - 37.5 ns
Programming: STEP 7 V5.5 or Higher with HSP 262
Max. I/O Capacity: Forcible: 256 Bit Memories, Distributed I/O
Bus/Backplane Load: 1.3A at 5VDC, 1.6A at 5VDC, 300mA at 24VDC
Communication Ports: 1 x MPI/PROFIBUS DP, 1 x PROFINET (2 Ports), 1 x PROFIBUS DP, (1) RS 485
Manufacturer Series: SIMATIC S7-400
Description
SIE 6ES74143EM070AB0 CPU414-3 PN/DP