Menu Search
PLC Processors Central Processing Unit, 32 GB, Rack Mount, 72 - 461 ns Program Scan

SIEMENS #6ES75101SJ010AB0

SIMATIC Central Processing Unit, 32 GB, Rack Mount, 72 - 461 ns Program Scan

SKU #80476616654
Manufacturer Series: DP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Central Processing Unit
Mounting: Rack Mount
Memory: 32 GB
Program Scan Time: 72 ns - 461 ns
Max. I/O Capacity: Forcible: 200 Peripheral I/O
Communication Ports: (1) PROFINET, (1) PROFIBus, (1) RJ 45 (Ethernet), (2) Bus Adapter, (1) RS 485

PLC Processors: Type - Central Processing Unit; Mounting - Rack Mount; Memory - 32 GB; Program Scan Time - 72 ns - 461 ns; Max. I/O Capacity - Forcible: 200 Peripheral I/O; Communication Ports - (1) PROFINET, (1) PROFIBus, (1) RJ 45 (Ethernet), (2) Bus Adapter, (1) RS 485; Additional Information - Program/Working Memory: 150 KB, Data Memory: 750 KB, Current Consumption: 0.6A, Power Loss: 5.6W, Dimensions: 117 mm H x 100 mm W x 75 mm D, Operating Temperature: 0 - 60 deg C; Manufacturer Series - Simatic DP

Additional Info: Program/Working Memory: 150 KB, Data Memory: 750 KB, Current Consumption: 0.6A, Power Loss: 5.6W, Dimensions: 117 mm H x 100 mm W x 75 mm D, Operating Temperature: 0 - 60 deg C