SIEMENS #6FC52470AF080AA1

Hard Disk, 10 GB, For PCU 50/70 With 333/500/566/1200 MHZ

SKU: 41916997985
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Device Type: Hard Disk
Memory Size: 10 GB
Manufacturer Series: Sinumerik
Description
PLC Processor Memory Devices: Device Type - Hard Disk; Memory Size - 10 GB; Additional Information - Application: PCU 50/70 With 333/500/566/1200 MHZ; Manufacturer Series - Sinumerik
Additional Info: Application: PCU 50/70 With 333/500/566/1200 MHZ