SIEMENS #6ES79538LP310AA0

SIMATIC Card, Non-Volatile Memory (Flash), N Flash, 8 MB

SKU: 88762144545
Manufacturer Series: S7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Device Type: Card, Non-Volatile Memory (Flash), N Flash
Memory Size: 8 MB
Description
PLC Processor Memory Devices: Device Type - Card, Non-Volatile Memory (Flash), N Flash; Memory Size - 8 MB; Additional Information - Application: S7-300/C7/ET 200, 3.3 V; Manufacturer Series - Simatic S7
Additional Info: Application: S7-300/C7/ET 200, 3.3 V