Menu Search
PLC Power Supply Modules Power Supply Module, 85-264 VAC, 88-300 VDC Input, 95 W, 5 VDC Output, 10 A

SIEMENS #6ES74070KR020AA0

SIMATIC Power Supply Module, 85-264 VAC, 88-300 VDC Input, 95 W, 5 VDC Output, 10 A

SKU #66264318121
Manufacturer Series: S7-400
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Power Supply
Nominal Input Voltage: 120/230 VAC
Input Voltage Range: 85-264 VAC, 88-300 VDC
Max. Real Input Power: 95 W
Output Current: 10 A
Output Voltage Range: 5 VDC
Backplane Output Current: 10 A at 5 VDC, 1 A at 24 VDC
Frequency: 47-63 Hz
Dimensions: HxWxD: 11.41 x 1.96 x 8.54 in. (290 x 50 x 217mm)

PLC Power Supply Modules: Module Type - Power Supply; Nominal Input Voltage - 120/230 VAC; Input Voltage Range - 85-264 VAC, 88-300 VDC; Max. Real Input Power - 95 W; Output Current - 10 A; Output Voltage Range - 5 VDC; Backplane Output Current - 10 A at 5 VDC, 1 A at 24 VDC; Frequency - 47-63 Hz; Dimensions - 11.41H X 1.96W X 8.54D in. (290 X 50 X 217 mm); Manufacturer Series - Simatic S7-400