Menu Search
Search
SIEMENS #6ES73071BA010AA0

SIMATIC Power Supply Module, 85-132/170-264 VAC Input, 48 W, 24 VDC Output, 2 A at 24 VDC

SKU # 04089255026 Manufacturer Series: S7-300
RoHS Compliant
Country of Origin: Romania - Subject to change
Module Type: PLC Power Supply
Nominal Input Voltage: 120/230 VAC
Input Voltage Range: 85-132/170-264 VAC
Max. Real Input Power: 48 W
Output Current: 2 A @ 24 VDC
Output Voltage Range: 24 VDC
Frequency: 50/60 Hz
Dimensions: 4.92H X 1.57W X 4.72D Inch (125 X 40 X 120 mm)

PLC Power Supply Modules: Module Type - PLC Power Supply; Nominal Input Voltage - 120/230 VAC; Input Voltage Range - 85-132/170-264 VAC; Max. Real Input Power - 48 W; Output Current - 2 A @ 24 VDC; Output Voltage Range - 24 VDC; Frequency - 50/60 Hz; Dimensions - 4.92H X 1.57W X 4.72D Inch (125 X 40 X 120 mm); Additional Information - Operating Temperature: 0 to 60 deg C (32 to 140 deg F), Degree of protection: IP20, Mounting: DIN Rail Mount; Manufacturer Series - Simatic S7-300

Additional Info: Operating Temperature: 0 to 60 deg C (32 to 140 deg F), Degree of protection: IP20, Mounting: DIN Rail Mount