Menu Search
PLC Power Supply Modules Power Supply Module, 5 VDC Output, 15 A at 5 VDC, For Simatic S5-115U/H, Without Back-Up Battery

SIEMENS #6ES59517LD21

Power Supply Module, 5 VDC Output, 15 A at 5 VDC, For Simatic S5-115U/H, Without Back-Up Battery

SKU #66264323738
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: PLC Power Supply
Nominal Input Voltage: 120/230 VAC
Output Current: 15.0 A at 5 VDC
Output Voltage Range: 5 VDC

PLC Power Supply Modules: Module Type - PLC Power Supply; Nominal Input Voltage - 120/230 VAC; Output Current - 15.0 A at 5 VDC; Output Voltage Range - 5 VDC; Additional Information - For Simatic S5-115U/H, Without Back-Up Battery

Additional Info: For Simatic S5-115U/H, Without Back-Up Battery