Menu Search

SIEMENS #6SL32230DE315AA0

SIMATIC Power Supply Module, 380-480 VAC Input, 15000 W, 400 VAC Output, 52 A, 47/63 Hz

SKU #04089292206
Manufacturer Series: G120
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Power Supply
Nominal Input Voltage: 380-480V AC
Input Voltage Range: 380-480 VAC
Max. Real Input Power: 15000 W
Output Current: 52 A
Output Voltage Range: 400 VAC
Frequency: 47-63 Hz
Dimensions: 24.4H X 9.05W X 9.80D in. (620 X 230 X 249 mm)

PLC Power Supply Modules: Module Type - Power Supply; Nominal Input Voltage - 380-480V AC; Input Voltage Range - 380-480 VAC; Max. Real Input Power - 15000 W; Output Current - 52 A; Output Voltage Range - 400 VAC; Frequency - 47-63 Hz; Dimensions - 24.4H X 9.05W X 9.80D in. (620 X 230 X 249 mm); Additional Information - Operating Temperature: 0 to 50 deg C (32 to 122 deg F); Manufacturer Series - Simatic G120

Additional Info: Operating Temperature: 0 to 50 deg C (32 to 122 deg F)