Menu Search
PLC Power Supply Modules Power Supply Terminal, 24VDC, 5V Output, 2A

BECKA #EL9410

Power Supply Terminal, 24VDC, 5V Output, 2A

SKU #43683798971
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Module Type: Power Supply Terminal
Nominal Input Voltage: 24VDC
Output Current: 2A
Output Voltage Range: 5V

The EL9410 power supply terminal is used to refresh the E-bus. Data is exchanged between the coupler and the EtherCAT terminal over the E-bus. Each terminal draws a certain amount of current from the E-bus. This current is fed into the E-bus by the relevant couplers power supply unit. In configurations with a large number of terminals it is possible to use the EL9410 in order to supply an extra 2 A to the E-bus. The EL9410 has a diagnostic function which is displayed by LED and on the process image.