Menu Search
PLC Motion Controls Positioning Module, 6 (24 VDC) Inputs, 4 (24 VDC) Outputs
SIEMENS #6ES74533AH000AE0

SIMATIC Positioning Module, 6 (24 VDC) Inputs, 4 (24 VDC) Outputs

SKU # 66264318362 Manufacturer Series: S7-400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Module Type: Positioning
Inputs: 6 Inputs (24 VDC)
Outputs: 4 Outputs (24 VDC)
Backplane Current Load: 1.6A at 5 VDC

PLC Motion Controls: Module Type - Positioning; Inputs - 6 Inputs (24 VDC); Outputs - 4 Outputs (24 VDC); Backplane Current Load - 1.6A at 5 VDC; Additional Information - Dimensions: 290 mm H x 50 mm W x 210 mm D, Degree of Protection: IP20; Manufacturer Series - Simatic S7-400

Additional Info: Dimensions: 290 mm H x 50 mm W x 210 mm D, Degree of Protection: IP20