Menu Search
Search
SIEMENS #6ES73501AH030AE0

Counter Module, 3 (24 VDC) Inputs, 2 (24 VDC) Outputs

SKU # 66264317336 Manufacturer Series: FM 350-1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Counter Module
Inputs: 3 Inputs (24 VDC)
Max. Input Frequency: 200 kHz
Outputs: 2 Outputs (24 VDC)
Backplane Current Load: 160 mA at 5 VDC

PLC Motion Controls: Module Type - Counter Module; Inputs - 3 Inputs (24 VDC); Max. Input Frequency - 200 kHz; Outputs - 2 Outputs (24 VDC); Backplane Current Load - 160 mA at 5 VDC; Manufacturer Series - FM 350-1