Menu Search
PLC Motion Controls Counter Module, 2 (5 VDC, 24 VDC) Inputs, 2 (24 VDC) Outputs

SIEMENS #6ES53858MB11

Counter Module, 2 (5 VDC, 24 VDC) Inputs, 2 (24 VDC) Outputs

SKU #66264327884
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Counter Module
Module Function: High-Speed Counter
Inputs: 2 Inputs (5 VDC, 24 VDC)
Max. Input Frequency: 500 kHz
Outputs: 2 Outputs (24 VDC)

PLC Motion Controls: Module Type - Counter Module; Module Function - High-Speed Counter; Inputs - 2 Inputs (5 VDC, 24 VDC); Max. Input Frequency - 500 kHz ; Outputs - 2 Outputs (24 VDC)