Menu Search
PLC Motion Controls Control Unit Servo, Vector Control

SIEMENS #6AU14102AD000AA0

Simotion Control Unit Servo, Vector Control

SKU #88762102085
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Control Unit
Module Function: Servo, Vector Control
Inputs: 11 Inputs (24 VDC)
Outputs: 1 Output (24 VDC)

PLC Motion Controls: Module Type - Control Unit; Module Function - Servo, Vector Control; Inputs - 11 Inputs (24 VDC); Outputs - 1 Output (24 VDC); Additional Information - Drive-Based Control Unit D410-2 DP/PN, Programmable Single Axis Motion Controller, 2 Profibus, 1 Ethernet; Manufacturer Series - Simotion

Additional Info: Drive-Based Control Unit D410-2 DP/PN, Programmable Single Axis Motion Controller, 2 Profibus, 1 Ethernet