Menu Search
SIEMENS #6AV78800HB122DA2

Tablet Personal Computer, 512 GB SSD, 16 GB DDR4

SKU # 80476649085 Manufacturer Series: ITP1000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Tablet Personal Computer
Display: 10.0 in. LED, 1280x800, Multi-Touch Screen
Storage Drive: 512 GB SSD
Processor: 2.7 GHz Core i5-6442EQ
RAM Standard: 16 GB DDR4
I/​O: (3) USB 3.0, (1) RS232, (1) Bluetooth V4.0, (1) 2 in 1 Multimedia Card/SD Card, (1) Universal Audio Jack, (1) DisplayPort DP 1.2, (1) 10/1000 Mbps Ethernet (RJ45), (1) IEEE 802.11 a/b/g/n and ac WLAN
Operating System: Windows 7 Ultimate SP1 64 Bit
Power: 110/230VAC
Operating Temperature: 41 to 113deg F (5 to 45deg C)
NEMA/​IEC: IEC IP40
Size: WxHxD: 12.99 x 1.25 x 8.42 in. (330 x 32 x 214mm)

Rugged, handy and a true powerhouse: The SIMATIC Tablet PC ITP1000 offers the performance of SIMATIC industrial PCs in a tablet format. With this tablet, you will always be accompanied by a powerful assistant that is ready to meet any daily challenges. Fe