Menu Search
Search
SIEMENS #6BK10005BS010AA0

Personal Computer, 80 GB SSD (Internal), 8 GB DDR3, 24VDC

SKU # 80476622655 Manufacturer Series: IPC427D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Micro Box Personal Computer
Storage Drive: 80 GB SSD (Internal)
Processor: 2.8 GHz Core i7-3517UE
RAM Standard: 8 GB DDR3
System Components: (2) PCIe Slots
I/​O: (2) Gigabit Ethernet (IE/PN), Ethernet RJ45, HD Graphic Onboard, (4) USB V3.0, (2) RS232
Operating System: Windows 7 Ultimate 64 Bit
Power: 24VDC
Operating Temperature: 32 to 131deg F (0 to 55deg C)
NEMA/​IEC: IEC IP20
Mounting: DIN Rail
Size: WxHxD: 10.31 x 5.24 x 2.01 in. (262 x 133 x 51mm)