Menu Search
SIEMENS #6AG41043HA221AX0

Personal Computer, 500 GB HDD, 3.5 in. SATA, 4 GB DDR3

SKU # 80476638626 Manufacturer Series: IPC547E
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Personal Computer
Storage Drive: 500 GB HDD, 3.5 in. SATA
Processor: 2.9 GHz Core i5-4570S
RAM Standard: 4 GB DDR3
System Components: (2) PCIe (x16), (1) PCIe (x8), (4) PCI Slots
I/​O: (2) USB 3.0 (Front), (1) DVI-I, (6) USB 2.0 (Rear), (2) PS/2, (1) Audio Line in/Audio Line Out, (1) Microphone, (2) Gigabit Ethernet (IE/PN), (2) DisplayPort V1.2, (2) USB 3.0 (Rear), 1 x USB 2.0 internal, 1 x COM1
Operating System: Windows 7 Ultimate SP1 32 Bit
Power: 100-240VAC 50/60 Hz
Operating Temperature: 41 to 104deg F (5 to 40deg C)
NEMA/​IEC: IEC IP30, IP20
Mounting: Rack
Size: WxHxD: 17.08 x 6.97 x 17.56 in. (434 x 177 x 446mm)