Menu Search
SIEMENS #6AV72415KC420GA2

Personal Computer, 480 GB SSD, 2.5 in. SATA (Internal)

SKU # 80476649809 Manufacturer Series: IPC477E
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Personal Computer
Display: 19.0 in. TFT, 1366x768, Multi-Touch Screen
Storage Drive: 480 GB SSD, 2.5 in. SATA (Internal)
Processor: 2.7 GHz Core i5-6442EQ
RAM Standard: 16 GB DDR4
System Components: (1) PCIe Slot, (1) Compact Flash
I/​O: (4) USB 3.0, (2) DisplayPort, (3) Gigabit Ethernet (IE/PN), (2) RS232/RS485
Operating System: Windows Embedded Standard 7 SP1 64 Bit
Power: 100/230VAC 50/60 Hz with NAMUR
Operating Temperature: 32 to 113deg F (0 to 45deg C)
NEMA/​IEC: IEC IP65, IP20
Mounting: Panel
Size: 17.64 in. W x 10.94 in. H x 2.99 in. D (448 mm W x 278 mm H x 76 mm D)

The SIMATIC IPC477E is a fanless embedded panel PC for demanding visualization and control tasks with single and multi-touch display. It is maintenance-free, flexible, easy to configure, integrate and commission. With its sturdy metal housing, it withstan