Menu Search
SIEMENS #6AV72408BD043KE0

Personal Computer, 320 GB HDD, 2.5 in. SATA (Internal)

SKU # 80476622093 Manufacturer Series: IPC477D
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Personal Computer
Display: 15.0 in. TFT, 1280x800, Touch Screen
Storage Drive: 320 GB HDD, 2.5 in. SATA (Internal)
Processor: 1.7 GHz Core i7-3517UE
RAM Standard: 8 GB DDR3
System Components: (2) Compact Flash
I/​O: (1) PROFINET, (4) USB 3.0 (Rear), (1) USB V2.0 (Front), (1) Display Port, (1) DVI-I, (1) Gigabit Ethernet (IE/PN), (1) RS232
Operating System: Windows Embedded Standard 7 SP1 32 Bit
Power: 24VDC
Operating Temperature: 32 to 122deg F (0 to 50deg C)
NEMA/​IEC: IEC IP65, IP20
Mounting: Panel
Size: 16.34 in. W x 12.20 in. H x 3.23 in. D (415 mm W x 310 mm H x 82 mm D)

SIMATIC IPC477D represents a fanless embedded Panel PC powered by 3rd gen. Intel Core processors up to Core i7 for demanding visualization and control tasks - with single or multitouch displays. It offers zero maintenance, flexible and easy configuration,