Menu Search
Search
SIEMENS #6AV72403BC070QA3

Personal Computer, 320 GB HDD, 2.5 in. SATA (Internal)

SKU # 80476613230 Manufacturer Series: IPC477D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Personal Computer
Display: 15.0 in. TFT, 1280x800, Touch Screen
Storage Drive: 320 GB HDD, 2.5 in. SATA (Internal)
Processor: 1.6 GHz Core i3-3217UE
RAM Standard: 4 GB DDR3
System Components: (1) PCIe, (1) CFast Card, (2) Compact Flash
I/​O: (3) PROFINET, (4) USB 3.0 (Rear), (1) USB (Front), (1) RS-232, (1) DVI VGA/DVI, (2) 10/100 Mbps Ethernet (RJ45)
Operating System: Windows 7 Ultimate SP1 64 Bit
Power: 110/230VAC
Operating Temperature: 32 to 122deg F (0 to 50deg C)
NEMA/​IEC: IEC IP65, IP20
Mounting: Panel
Size: WxHxD: 12.2 x 16.34 x 3.23 in. (310 x 415 x 82mm)

SIMATIC IPC477D represents a fanless embedded Panel PC powered by 3rd gen. Intel Core processors up to Core i7 for demanding visualization and control tasks - with single or multitouch displays. It offers zero maintenance, flexible and easy configuration,