Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
SIEMENS #6AV72601DA400BX3

Personal Computer, 250 GB HDD, 3.5 in. SATA, 16 GB DDR3

SKU # 80476618901 Manufacturer Series: IPC677D
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Personal Computer
Display: 19.0 in. TFT, 1366x768, Touch Screen
Storage Drive: 250 GB HDD, 3.5 in. SATA
Processor: 2.4 GHz Core i3-4330TE
RAM Standard: 16 GB DDR3
System Components: (2) PCI Slots
I/​O: (4) USB V3.0, (1) USB (Front), (2) 100/1000 Ethernet (IE/PN) RJ45, (1) DisplayPort, (1) DVI-I, (1) RS232
Operating System: Windows 7 Ultimate SP1 64 Bit
Power: 110/230VAC with NAMUR
Operating Temperature: 41 to 113deg F (5 to 45deg C)
NEMA/​IEC: IEC IP65, IP20
Mounting: Panel
Size: 19.02 in. W x 13.27 in. H x 1.02 in. D (483 mm W x 337 mm H x 26 mm D)

The all in one Panel PC SIMATIC IPC677D is distinguished by its high performance, openness and expandability. Modern display technology with multitouch or singletouch control offers also trend setting machine control and visualization possibilities. Equip