Menu Search
SIEMENS #6AG41415BC004FA0

Personal Computer, 240 GB SSD SATA (Internal), 16 GB DDR4

SKU # 80476648614 Manufacturer Series: IPC427E
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Micro Box Personal Computer
Storage Drive: 240 GB SSD SATA (Internal)
Processor: 1.9 GHz Core i5-6442EQ
RAM Standard: 16 GB DDR4
System Components: (1) Compact Flash
I/​O: (1) PROFIBUS/MPI, (1) PROFINET, (4) USB 3.0, (1) RS232, (1) DisplayPort, (1) DVI-I, (3) Gigabit Ethernet (IE/PN)
Power: 24VDC
Operating Temperature: 32 to 131deg F (0 to 55deg C)
NEMA/​IEC: IEC IP20
Mounting: DIN Rail
Size: WxHxD: 10.32 x 5.5 x 2.19 in. (262 x 140 x 56mm)

The fan-free embedded Microbox PC SIMATIC IPC427E provides machine, plant and control cabinet builders with a compact PC platform for use at the machine or process level. The scope of application ranges from complex control tasks (including in high-level