You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #6AV72503FC070PA0

Personal Computer, 160 GB SSD SATA (Internal), 4 GB DDR3

SKU # 80476648551 Manufacturer Series: IPC477D Pro
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Personal Computer
Display: 19.0 in. TFT, 1366x768, Multi-Touch Screen
Storage Drive: 160 GB SSD SATA (Internal)
Processor: 1.6 GHz Core i3-3217UE
RAM Standard: 4 GB DDR3
System Components: (2) Compact Flash
I/​O: (4) USB 3.0, (1) DVI, (1) DisplayPort, (2) Gigabit Ethernet (IE/PN), (1) RS232
Operating System: Windows 7 Ultimate SP1 64 Bit
Power: 24VDC
Operating Temperature: 41 to 113deg F (5 to 45deg C)
NEMA/​IEC: IEC IP65
Mounting: Panel
Size: WxHxD: 18.7 x 11.65 x 3.85 in. (475 x 296 x 98mm)

The IPC477D PRO in 15 in., 19 in. and 22 in. widescreen format extends the portfolio of glass-fronted devices. The rugged aluminum housing of the SIMATIC Panel PC enables it to be used directly at the machine and guarantees durability, even in harsh and e