You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #6AG41043KP320AX0

Personal Computer, 1 TB (2 x 1 TB HDD), 3.5 in. SATA

SKU # 80476613188 Manufacturer Series: IPC547E
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Personal Computer
Storage Drive: 1 TB (2 x 1 TB HDD), 3.5 in. SATA
Processor: 3.1 GHz Core i7-4770S
RAM Standard: 8 GB DDR3
System Components: (2) PCIe (x16), (1) PCIe (x8), (4) PCI Slots
I/​O: (2) USB 3.0 (Front), (1) DVI-I, (6) USB 2.0 (Rear), (2) PS/2, (1) Audio Line in/Audio Line Out, (1) Microphone, (2) Gigabit Ethernet (IE/PN), (2) DisplayPort V1.2. (2) USB 3.0 (Rear), (1) USB 2.0 (Internal), 1 x COM1
Operating System: Windows 7 Ultimate SP1 32 Bit
Power: 100-240VAC 50/60 Hz
Operating Temperature: 41 to 104deg F (5 to 40deg C)
NEMA/​IEC: IEC IP30, IP20
Mounting: Rack
Size: WxHxD: 17.08 x 6.97 x 17.56 in. (434 x 177 x 446mm)