Menu Search
PLC Industrial Computers Computer; 80 GB Storage; 8 GB RAM; 1.7 GHz; 15 in. Display
SIEMENS #6AV72406BD000HA0

SIMATIC Computer; 80 GB Storage; 8 GB RAM; 1.7 GHz; 15 in. Display

SKU # 88762177192 Manufacturer Series: IPC477D
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compact Industrial Computer
Display: 15 in. TFT, 1280x800, Touch Screen
Storage Drive: 80GB SSD, 2.5 in. SATA
Processor: 1.7GHz Intel Core i7-3517UE
RAM Standard: 8 GB DDR3
I/​O: (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232
Power: 24VDC
NEMA/​IEC: IEC IP20, IP65
Mounting: Panel
Size: 16.33 x 12.2 x 3.21 in. (415 x 310 x 82mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Display - 15 in. TFT, 1280x800, Touch Screen; Storage Drive - 80GB SSD, 2.5 in. SATA; Processor - 1.7GHz Intel Core i7-3517UE; RAM Standard - 8 GB DDR3; I/O - (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232; Power - 24VDC; NEMA/IEC - IEC IP20, IP65; Mounting - Panel; Size - 16.33x12.20x3.21 in. (415x310x82mm); Additional Information - Without Mass Storage Changeable, Simatic Software; Manufacturer Series - SIMATIC IPC477D

Additional Info: Without Mass Storage Changeable, Simatic Software