Menu Search
PLC Industrial Computers Computer; 80 GB Storage; 4 GB RAM; 1.7 GHz; 22 in. Display
SIEMENS #6AV72406EC070NA0

SIMATIC Computer; 80 GB Storage; 4 GB RAM; 1.7 GHz; 22 in. Display

SKU # 88762145742 Manufacturer Series: IPC477D
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compact Industrial Computer
Display: 22 in. TFT, 1920x1080, Touch Screen
Storage Drive: 80GB SSD, 2.5 in. SATA
Processor: 1.7GHz Intel Core i7-3517UE
RAM Standard: 4 GB DDR3
I/​O: (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232
Operating System: Windows 7 Ultimate MUI
Power: 24VDC
NEMA/​IEC: IEC IP20, IP65
Mounting: Panel
Size: 22.04 x 14.96 x 3.21 in. (560 x 380 x 82mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Display - 22 in. TFT, 1920x1080, Touch Screen; Storage Drive - 80GB SSD, 2.5 in. SATA; Processor - 1.7GHz Intel Core i7-3517UE; RAM Standard - 4 GB DDR3; I/O - (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232; Operating System - Windows 7 Ultimate MUI; Power - 24VDC; NEMA/IEC - IEC IP20, IP65; Mounting - Panel; Size - 22.04x14.96x3.21 in. (560x380x82mm); Additional Information - Without Mass Storage Changeable, Simatic Software; Manufacturer Series - SIMATIC IPC477D

Additional Info: Without Mass Storage Changeable, Simatic Software