Menu Search
PLC Industrial Computers Computer; 80 GB Storage; 4 GB RAM; 1.7 GHz; 22 in. Display

SIEMENS #6AV72406EC070HA0

SIMATIC Computer; 80 GB Storage; 4 GB RAM; 1.7 GHz; 22 in. Display

SKU #88762120349
Manufacturer Series: IPC477D
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compact Industrial Computer
Display: 22 in. TFT, 1920x1080, Touch Screen
Storage Drive: 80GB Rotating SSD
Processor: 1.70GHz Core i7-3517UE
RAM Standard: 4 GB
System Components: Compact Flash
I/O: (1) Ethernet (10/100/1000) Ports, (2) GB Ethernet (IE/PN) Ports, (5) USB 2.0 Ports
Operating System: Windows 7 Ultimate
Power: 24 VDC
NEMA/IEC: IEC IP20,IP65
Size: 22.04 x 14.96 x 3.22 in. (560 x 380 x 82mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Display - 22 in. TFT, 1920x1080, Touch Screen; Storage Drive - 80GB Rotating SSD; Processor - 1.70GHz Core i7-3517UE; RAM Standard - 4 GB; System Components - Compact Flash; I/O - (1) Ethernet (10/100/1000) Ports, (2) GB Ethernet (IE/PN) Ports, (5) USB 2.0 Ports; Operating System - Windows 7 Ultimate; Power - 24 VDC; NEMA/IEC - IEC IP20,IP65; Size - 22.04x14.96x3.22 in. (560x380x82mm); Manufacturer Series - Simatic IPC477D