Menu Search

SIEMENS #6AV72403DC170NA3

SIMATIC Computer; 80 GB Storage; 4 GB RAM; 1.6 GHz; 19 in. Display

SKU: 80476617371
Manufacturer Series: IPC477D
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compact Industrial Computer
Display: 19 in. TFT, 1366x768, Touch Screen
Storage Drive: 80GB SSD, 2.5 in. SATA
Processor: 1.6GHz Intel Core i3-3217UE
RAM Standard: 4 GB DDR3
I/O: (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232
Operating System: Windows 7 Ultimate MUI
Power: 110/230VAC
NEMA/IEC: IEC IP20, IP65
Mounting: Panel
Size: 19.01 x 13.26 x 3.21 in. (483 x 337 x 82mm)
Description
PLC Industrial Computers: Type - Compact Industrial Computer; Display - 19 in. TFT, 1366x768, Touch Screen; Storage Drive - 80GB SSD, 2.5 in. SATA; Processor - 1.6GHz Intel Core i3-3217UE; RAM Standard - 4 GB DDR3; I/O - (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232; Operating System - Windows 7 Ultimate MUI; Power - 110/230VAC; NEMA/IEC - IEC IP20, IP65; Mounting - Panel; Size - 19.01x13.26x3.21 in. (483x337x82mm); Additional Information - Without Mass Storage Changeable, Simatic Software; Manufacturer Series - SIMATIC IPC477D
Additional Info: Without Mass Storage Changeable, Simatic Software