Menu Search
PLC Industrial Computers Computer; 80 GB Storage; 4 GB RAM; 1.6 GHz; 15 in. Display
SIEMENS #6AV72406BC070HA0

SIMATIC Computer; 80 GB Storage; 4 GB RAM; 1.6 GHz; 15 in. Display

SKU # 88762111769 Manufacturer Series: IPC477D
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compact Industrial Computer
Display: 15 in. TFT, 1280x800, Touch Screen
Storage Drive: 80GB Rotating SSD
Processor: 1.60GHz Core i3-3217UE
RAM Standard: 4 GB
System Components: Compact Flash
I/​O: (1) Ethernet (10/100/1000) Ports, (2) GB Ethernet (IE/PN) Ports, (5) USB 2.0 Ports
Operating System: Windows 7 Ultimate
Power: 24 VDC
NEMA/​IEC: IEC IP20,IP65
Size: 16.33 x 12.2 x 3.22 in. (415 x 310 x 82mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Display - 15 in. TFT, 1280x800, Touch Screen; Storage Drive - 80GB Rotating SSD; Processor - 1.60GHz Core i3-3217UE; RAM Standard - 4 GB; System Components - Compact Flash; I/O - (1) Ethernet (10/100/1000) Ports, (2) GB Ethernet (IE/PN) Ports, (5) USB 2.0 Ports; Operating System - Windows 7 Ultimate; Power - 24 VDC; NEMA/IEC - IEC IP20,IP65; Size - 16.33x12.20x3.22 in. (415x310x82mm); Manufacturer Series - Simatic IPC477D