Menu Search
PLC Industrial Computers Computer; 80 GB Storage; 4 GB RAM; 1.4 GHz

SIEMENS #6AG41401BL573HA0

SIMATIC Computer; 80 GB Storage; 4 GB RAM; 1.4 GHz

SKU #88762120618
Manufacturer Series: IPC427D
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compact Industrial Computer
Storage Drive: 80GB Rotating SSD
Processor: 1.40GHz Celeron U827E
RAM Standard: 4 GB
System Components: Compact Flash
I/O: (2) Ethernet RJ45 (10/100/1000), (4) USB 3.0 Ports
Operating System: Windows 7 Ultimate
Power: 24 VDC
Operating Temperature: 32-131deg F (0-55deg C)
NEMA/IEC: IEC IP20
Mounting: DIN Rail
Size: 10.31 x 5.24 x 2.01 in. (262 x 133 x 51mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - 80GB Rotating SSD; Processor - 1.40GHz Celeron U827E; RAM Standard - 4 GB; System Components - Compact Flash; I/O - (2) Ethernet RJ45 (10/100/1000), (4) USB 3.0 Ports; Operating System - Windows 7 Ultimate; Power - 24 VDC; Operating Temperature - 32-131deg F (0-55deg C); NEMA/IEC - IEC IP20; Mounting - DIN Rail; Size - 10.31x5.24x2.01 in. (262x133x51mm); Manufacturer Series - Simatic IPC427D