Menu Search

SIEMENS #6AV72406BB070HA0

SIMATIC Computer; 80 GB Storage; 2 GB RAM; 1.7 GHz; 15 in. Display

SKU: 88762185737
Manufacturer Series: IPC477D
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compact Industrial Computer
Display: 15 in. TFT, 1280x800, Touch Screen
Storage Drive: 80GB SSD, 2.5 in. SATA
Processor: 1.7GHz Intel Core i7-3517UE
RAM Standard: 2 GB DDR3
I/O: (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232
Operating System: Windows 7 Ultimate MUI
Power: 24VDC
NEMA/IEC: IEC IP20, IP65
Mounting: Panel
Size: 16.33 x 12.2 x 3.21 in. (415 x 310 x 82mm)
Description
PLC Industrial Computers: Type - Compact Industrial Computer; Display - 15 in. TFT, 1280x800, Touch Screen; Storage Drive - 80GB SSD, 2.5 in. SATA; Processor - 1.7GHz Intel Core i7-3517UE; RAM Standard - 2 GB DDR3; I/O - (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232; Operating System - Windows 7 Ultimate MUI; Power - 24VDC; NEMA/IEC - IEC IP20, IP65; Mounting - Panel; Size - 16.33x12.20x3.21 in. (415x310x82mm); Additional Information - Without Mass Storage Changeable, Simatic Software; Manufacturer Series - SIMATIC IPC477D
Additional Info: Without Mass Storage Changeable, Simatic Software