Menu Search
PLC Industrial Computers Computer; 80 GB Storage; 2 GB RAM; 1.6 GHz
SIEMENS #6AG41403BB140HA0

SIMATIC Computer; 80 GB Storage; 2 GB RAM; 1.6 GHz

SKU # 88762142561 Manufacturer Series: IPC427D
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compact Industrial Computer
Storage Drive: 80GB SSD
Processor: (2) 1.6GHz Intel Core I3-3217UE
RAM Standard: 2 GB DDR3
System Components: 1-Slot (1 PCIE)
I/​O: (2) Ethernet (10/100/1000), (2) GB Ethernet (IE/PN), (4) USB 3.0 Ports, (1) Serial Port (RS232)
Operating System: Windows Embedded Standard 2007
Power: 24VDC
Operating Temperature: 32-131deg F (0-55deg C)
NEMA/​IEC: IEC IP20
Mounting: DIN Rail
Size: 10.32 x 2.01 x 5.24 in. (262 x 51 x 133mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - 80GB SSD; Processor - (2) 1.6GHz Intel Core I3-3217UE; RAM Standard - 2 GB DDR3; System Components - 1-Slot (1 PCIE); I/O - (2) Ethernet (10/100/1000), (2) GB Ethernet (IE/PN), (4) USB 3.0 Ports, (1) Serial Port (RS232); Operating System - Windows Embedded Standard 2007; Power - 24VDC; Operating Temperature - 32-131deg F (0-55deg C); NEMA/IEC - IEC IP20; Mounting - DIN Rail; Size - 10.32x2.01x5.24 in. (262x51x133mm); Additional Information - Without Mass Storage Changeable and Simatic Software; Manufacturer Series - SIMATIC IPC427D

Additional Info: Without Mass Storage Changeable and Simatic Software