Menu Search
Search
SIEMENS #6AV72403EB040DC0

SIMATIC Computer; 80 GB Storage; 2 GB RAM; 1.6 GHz; 22 in. Display

SKU # 88762190165 Manufacturer Series: IPC477D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Industrial Computer
Display: 22 in. TFT, 1920x1080, Touch Screen
Storage Drive: 80GB SSD, 2.5 in. SATA
Processor: 1.6GHz Intel Core i3-3217UE
RAM Standard: 2 GB DDR3
I/​O: (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232
Operating System: Windows Embedded Standard 2007
Power: 24VDC
NEMA/​IEC: IEC IP20, IP65
Mounting: Panel
Size: 22.04 x 14.96 x 3.21 in. (560 x 380 x 82mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Display - 22 in. TFT, 1920x1080, Touch Screen; Storage Drive - 80GB SSD, 2.5 in. SATA; Processor - 1.6GHz Intel Core i3-3217UE; RAM Standard - 2 GB DDR3; I/O - (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232; Operating System - Windows Embedded Standard 2007; Power - 24VDC; NEMA/IEC - IEC IP20, IP65; Mounting - Panel; Size - 22.04x14.96x3.21 in. (560x380x82mm); Additional Information - Without Mass Storage Changeable; Manufacturer Series - SIMATIC IPC477D

Additional Info: Without Mass Storage Changeable