Menu Search
SIEMENS #6AV72404CB060HA3

SIMATIC Computer; 80 GB Storage; 2 GB RAM; 1.6 GHz; 15 in. Display

SKU # 80476605201 Manufacturer Series: IPC 477D
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Industrial Computer
Display: 15 in. TFT, 1200x800, Touch/Key
Storage Drive: 80GB SSD, 2.5 in. SATA
Processor: 1.6GHz Intel Core i3-3217UE
RAM Standard: 2 GB DDR3
I/​O: (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232, (1) Profibus DP 12
Operating System: Windows 7 Ultimate MUI
Power: 110/230VAC
NEMA/​IEC: IEC IP20, IP65
Mounting: Panel
Size: 19.01 x 12.2 x 3.21 in. (483 x 310 x 82mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Display - 15 in. TFT, 1200x800, Touch/Key; Storage Drive - 80GB SSD, 2.5 in. SATA; Processor - 1.6GHz Intel Core i3-3217UE; RAM Standard - 2 GB DDR3; I/O - (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232, (1) Profibus DP 12; Operating System - Windows 7 Ultimate MUI; Power - 110/230VAC; NEMA/IEC - IEC IP20, IP65; Mounting - Panel; Size - 19.01x12.20x3.21 in. (483x310x82mm); Additional Information - Without Mass Storage Changeable, Simatic Software; Manufacturer Series - SIMATIC IPC 477D

Additional Info: Without Mass Storage Changeable, Simatic Software