Menu Search
PLC Industrial Computers Computer; 80 GB Storage; 2 GB RAM; 1.4 GHz

SIEMENS #6AG41400BB070HA0

SIMATIC Computer; 80 GB Storage; 2 GB RAM; 1.4 GHz

SKU #88762143764
Manufacturer Series: IPC427D
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compact Industrial Computer
Storage Drive: 80GB SSD
Processor: 1.4GHz Intel Celeron U827E
RAM Standard: 2 GB DDR3
I/O: (2) Ethernet (10/100/1000), (2) GB Ethernet (IE/PN), (4) USB 3.0 Ports, (1) Serial Port (RS232)
Operating System: Windows 7 Ultimate
Power: 24VDC
Operating Temperature: 32-131deg F (0-55deg C)
NEMA/IEC: IEC IP20
Mounting: DIN Rail
Size: 10.32 x 2.01 x 5.24 in. (262 x 51 x 133mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - 80GB SSD; Processor - 1.4GHz Intel Celeron U827E; RAM Standard - 2 GB DDR3; I/O - (2) Ethernet (10/100/1000), (2) GB Ethernet (IE/PN), (4) USB 3.0 Ports, (1) Serial Port (RS232); Operating System - Windows 7 Ultimate; Power - 24VDC; Operating Temperature - 32-131deg F (0-55deg C); NEMA/IEC - IEC IP20; Mounting - DIN Rail; Size - 10.32x2.01x5.24 in. (262x51x133mm); Additional Information - Without Mass Storage Changeable and Simatic Software; Manufacturer Series - SIMATIC IPC427D

Additional Info: Without Mass Storage Changeable and Simatic Software