Menu Search
PLC Industrial Computers Computer; 8 GB Storage; 4 GB RAM; 1.6 GHz; 12 in. Display

SIEMENS #6AV72404AC040DA0

SIMATIC Computer; 8 GB Storage; 4 GB RAM; 1.6 GHz; 12 in. Display

SKU #88762127724
Manufacturer Series: IPC477D
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compact Industrial Computer
Display: 12 in. TFT, 1280x800, Touch Screen
Storage Drive: 8GB
Processor: 1.60GHz Core i3-3217UE
RAM Standard: 4 GB
System Components: Compact Flash
I/O: (1) Ethernet (10/100/1000) Ports, (2) GB Ethernet (IE/PN) Ports, (5) USB 2.0 Ports
Operating System: Windows Embedded Standard 2007
Power: 24 VDC
NEMA/IEC: IEC IP20,IP65
Size: 12.99 x 9.48 x 3.22 in. (330 x 241 x 82mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Display - 12 in. TFT, 1280x800, Touch Screen; Storage Drive - 8GB; Processor - 1.60GHz Core i3-3217UE; RAM Standard - 4 GB; System Components - Compact Flash; I/O - (1) Ethernet (10/100/1000) Ports, (2) GB Ethernet (IE/PN) Ports, (5) USB 2.0 Ports; Operating System - Windows Embedded Standard 2007; Power - 24 VDC; NEMA/IEC - IEC IP20,IP65; Size - 12.99x9.48x3.22 in. (330x241x82mm); Manufacturer Series - Simatic IPC477D