SIEMENS #6ES76478AH703TB1

Computer; 8 GB Storage; 2 GB RAM; 1.3 GHz

SKU: 88762105172
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Industrial Computer
Storage Drive: 8GB
Processor: 1.30GHz Atom E660
RAM Standard: 2 GB
System Components: (1) Slot, Compact Flash
I/O: (2) Ethernet (10/100/1000), (4) USB 2.0 Ports, (1) DVI-D Port
Operating System: Windows Embedded Standard 2007
Power: 24 VDC
Operating Temperature: 32-122deg F (0-50deg C)
NEMA/IEC: IEC IP40
Mounting: DIN Rail
Size: 7.52 x 6.58 x 3.59 in. (191 x 167 x 91mm)
Manufacturer Series: Simatic IPC227D
Description
PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - 8GB; Processor - 1.30GHz Atom E660; RAM Standard - 2 GB; System Components - (1) Slot, Compact Flash; I/O - (2) Ethernet (10/100/1000), (4) USB 2.0 Ports, (1) DVI-D Port; Operating System - Windows Embedded Standard 2007; Power - 24 VDC; Operating Temperature - 32-122deg F (0-50deg C); NEMA/IEC - IEC IP40; Mounting - DIN Rail; Size - 7.52x6.58x3.59 in. (191x167x91mm); Manufacturer Series - Simatic IPC227D