Menu Search
PLC Industrial Computers Computer; 500 GB Storage; 8 GB RAM; 2.53 GHz
SIEMENS #6AG41141RR726BX3

SIMATIC Computer; 500 GB Storage; 8 GB RAM; 2.53 GHz

SKU # 04089286748 Manufacturer Series: IPC847C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compact Industrial Computer
Storage Drive: 500GB Rotating HDD, SATA
Processor: 2.53GHz Core i7-610E
RAM Standard: 8 GB DDR3
System Components: 11-Slot (7 PCI, 3 PCIE X 4, 1 PCIE X 16)
I/​O: (2) GB Ethernet 10/100/1000 Mbps LAN Ports(RJ45), (1) DVI-I Port, Audio, (2) Com Port, (1) LPT, (2) Ps/2, (6) USB 2.0 Ports
Operating System: Windows XP Professional
Power: 100-240 VAC
Operating Temperature: 41-122deg F (5-50deg C)
NEMA/​IEC: IEC IP20,IP41
Mounting: Rack
Size: 18.98 x 19.37 x 6.97 in. (482 x 492 x 177mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - 500GB Rotating HDD, SATA; Processor - 2.53GHz Core i7-610E; RAM Standard - 8 GB DDR3; System Components - 11-Slot (7 PCI, 3 PCIE X 4, 1 PCIE X 16); I/O - (2) GB Ethernet 10/100/1000 Mbps LAN Ports(RJ45), (1) DVI-I Port, Audio, (2) Com Port, (1) LPT, (2) Ps/2, (6) USB 2.0 Ports; Operating System - Windows XP Professional; Power - 100-240 VAC; Operating Temperature - 41-122deg F (5-50deg C); NEMA/IEC - IEC IP20,IP41; Mounting - Rack; Size - 18.98x19.37x6.97 in. (482x492x177mm); Manufacturer Series - Simatic IPC847C